Zoro Homepage

Copper Plus JGap Standard Spark Plug, for Use with 4Cycle Engines, 14 mm Thread

  • Mfr # 516419

  • Zoro # G216341949


product price: $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516419
Zoro #
G216341949
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality. Champion Spark Plug, J-Gap, Standard, Nickel Alloy Electrodes/Copper Core, Champion, Series: Copper Plus, Suitable For Use With: 4-Cycle Engines, 14 mm Thread, 5/8 in Hex Width Across Flats, 3/4 in Gap, Fixed Terminal Terminal, For Riding Lawnmowers, Pumps and Generators Features Non-Automotive/Small Engine Champion Copper Plus J-Gap Standard Spark Plug, for Use with 4-Cycle Engines, 14 mm Thread Specifications Dimension: 9.06in H x 9in W x 6.44in L Weight: 0.112 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.