Zoro Homepage

Copper Plus Small Engine- Boxed - UY6, 842

  • Mfr # 842

  • Zoro # G905599613


product price: $15.45
/ea
Sold in multiples of 3 for $46.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842
Zoro #
G905599613
UPC #
37551000975
Country of Origin
Mexico

Description

champion copper plus small engine- boxed - uy6 dependable performance. This champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear. built to iso and sae standards for proven performance superior corrosion resistance copper core center electrode allows for accurate control of heat range for longer life resists fouling oe type replacement plug copper plus - dependable performance and durability champion copper plus small engine 842 spark plug (carton of 8) application summary: chevrolet lt. Trk.: 3.5l l6 (48-42), 3.8l l6 (48-42); chevrolet pass. Car: 3.5l l6 (48-42); packard pass. Car: 4.7l l8 (49-48), 5.3l l8 (49-48), 5.8l l8 (49-48); volvo pass. Car: 1.4l l4 (49-46)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.