
Copper Plus Spark Plug, QL77JC4, 24PK
Mfr # 828S
Zoro # G715695338
product price: $97.19
/pk 24, $4.05/ea
Free Shipping & Returns
Key Features
Color
White
Depth
5 in
Length
6.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828S
Zoro #
G715695338
UPC #
037551660209
Country of Origin
China
Dimensions
Depth
5 in
Length
6.75 in
Details
Color
White
Material
Steel
Description
Champion Spark Plugs provide dependable performance. This Champion Spark Plug features a copper core electrode that provides increased conductivity and heat control for good overall wear. This is an OEM type replacement plug that resists fouling. The copper core center electrode allows for accurate control of heat range for longer life. Features superior corrosion resistance and is built to ISO and SAE standards for proven performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.