
1-1/16in Annular Cutter with Pilot Pin and 1in Cutting Depth, Contractor Series
Mfr # CHA CS100-1-1/16
Zoro # G911874759
product price:Â $71.15
/eaKey Features
Diameter
1-1/16"
Cutting Depth
1"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CS100P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CS100-1-1/16
Zoro #
G911874759
UPC #
846035056120
Country of Origin
China
Dimensions
Diameter
1-1/16"
Cutting Depth
1"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CS100P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.