1-1/2in-12 - 302 Carbon Steel Hand Tap Set, 12 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1-1/2-12-S

  • Zoro # G211873384


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Material
Carbon Steel
Overall Length
6-3/8"
Shank Dia.
1-1/2"
Thread Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1-1/2-12-S
Zoro #
G211873384
UPC #
846035081238
Country of Origin
United States

Dimensions

Overall Length
6-3/8"
Shank Dia.
1-1/2"
Thread Length
3"
Tap Size
1-1/2-12
Diameter
1-1/2"

Details

Item
Hand Tap
Number of Flutes
6
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional

Description

1-1/2in-12 - 302 Carbon Steel Hand Tap Set, 12 TPI Threads per Inch, Champion 302-1-1/2-12-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.