
1-1/2in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS
Mfr # CHA 308-1-1/2-12-S
Zoro # G911873011
product price:Â $1,375.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
6-3/8"
Thread Length
3"
Shank Dia.
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-1-1/2-12-S
Zoro #
G911873011
UPC #
846035080866
Country of Origin
United States
Dimensions
Overall Length
6-3/8"
Thread Length
3"
Shank Dia.
1-1/2"
Tap Size
1-1/2-12
Diameter
1-1/2"
Details
Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional
Description
1-1/2in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI Threads per Inch, High Speed Steel, Champion 308-1-1/2-12-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.