Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/2in-12 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 12 TPI , HSS
- Mfr # CHA 308-1-1/2-12-T
- Zoro # G311873000
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
6-3/8"
Tap Size
1-1/2-12
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308-1-1/2-12-T
- Zoro #
- G311873000
- UPC #
- 846035075343
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-3/8"
- Tap Size
- 1-1/2-12
- Thread Length
- 3"
- Shank Dia.
- 1-1/2"
- Diameter
- 1-1/2"
Details
- Item
- Hand Tap
- Number of Flutes
- 6
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Drill Bit Sizing
- Fractional
- Tap Type
- Hand
Description
1-1/2in-12 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 12 TPI Threads per Inch, High Speed Steel, Champion 308-1-1/2-12-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.