1-1/2in-6 - 302 Carbon Steel Hand Tap, Plug Tap, 6 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1-1/2-6-P

  • Zoro # G411873351


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
6-3/8"
Tap Chamfer
Plug
Tap Size
1-1/2-6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1-1/2-6-P
Zoro #
G411873351
UPC #
846035073561
Country of Origin
China

Dimensions

Overall Length
6-3/8"
Tap Size
1-1/2-6
Thread Length
3"
Shank Dia.
1-1/2"
Diameter
1-1/2"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

1-1/2in-6 - 302 Carbon Steel Hand Tap, Plug Tap, 6 TPI Threads per Inch, Champion 302-1-1/2-6-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.