1-1/2in - 799L Three Flute Countersink, 60 Degree Countersink Angle, 3/4in Shank Dia., 2-3/8in OAL
- Mfr # CHA 799L-1-1/2X60
- Zoro # G711874553
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Shank Dia.
3/4"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
2-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 799L-1-1/2X60
- Zoro #
- G711874553
- UPC #
- 846035013123
- Country of Origin
- United States
- Item
- Countersink
- Countersink Angle
- 60 Degrees
- Number of Flutes
- 3
- Material - Machining
- High Speed Steel
- Cutting Degree
- 60°
- Drill Bit Sizing
- Fractional
Dimensions
- Shank Dia.
- 3/4"
- Overall Length
- 2-3/8"
- Shank Size
- 3/4"
- Diameter
- 1-1/2"
Description
1-1/2in - 799L Three Flute Countersink, 60 Degree Countersink Angle, 3/4in Shank Diameter, 2-3/8in Overall Length, Champion 799L-1-1/2X60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.