1-1/2in CT9 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth,
- Mfr # CHA CT9-1-1/2
- Zoro # G911881061
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Application
Heavy duty
Max. Cutting Depth
2"
Shank Size
3/8"
Diameter
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT9-1-1/2
- Zoro #
- G911881061
- UPC #
- 846035090186
- Country of Origin
- Japan
Dimensions
- Max. Cutting Depth
- 2"
- Shank Size
- 3/8"
- Saw Dia.
- 1-1/2 in
- Diameter
- 1-1/2"
Details
- Tooth Material
- Carbide Tipped
- Application
- Heavy duty
- Item
- Hole Cutter
- Industry Use
- General Contractors, Door Industry
- Working Material
- Stainless Steel, Steel
- Tip Material
- Tungsten Carbide
- Drill Bit Sizing
- Fractional
- Shank Type
- Flatted
Description
Champion 1-1/2in CT9 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, 2in Cutting Depth, Designed for Deadbolt Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.