
1-1/2in x 1-1/4in - 606 High Speed End Mill - Single End, Center Cutting, 4 Flute
Mfr # CHA 606-1-1/2X1-1/4
Zoro # G811873692
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1-1/2"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 606-1-1/2X1-1/4
Zoro #
G811873692
UPC #
846035050937
Country of Origin
United States
Dimensions
Milling Diameter
1-1/2"
Details
Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1-1/2in x 1-1/4in - 606 High Speed End Mill - Single End, Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 606-1-1/2X1-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.