Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/2in x 16in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 11in Usable Length
- Mfr # CHA CM97-1-1/2X11X16
- Zoro # G211874718
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Spline
Drill Bit Size
1-1/2 in
Flute Length
16 in
Shank Diameter
1-1/2 in
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CM97-1-1/2X11X16
- Zoro #
- G211874718
- UPC #
- 846035063975
- Country of Origin
- Germany
Dimensions
- Overall Length
- 16 in
- Drill Bit Size
- 1-1/2 in
- Flute Length
- 16 in
- Shank Diameter
- 1-1/2 in
- Maximum Drilling Depth
- 11 in
Details
- Item
- Hammer Bit
- Shank Type - Machining
- Spline
- Finish - Machining
- Bright
- Measurement System
- Fractional
Description
1-1/2in x 16in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 11in Usable Length, Champion CM97-1-1/2X11X16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.