1-1/4in-12 - 302 Carbon Steel Hand Tap, Bottom Tap, 12 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1-1/4-12-B

  • Zoro # G111873378


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Material
Carbon Steel
Overall Length
5-3/4"
Thread Length
2-9/16"
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1-1/4-12-B
Zoro #
G111873378
UPC #
846035073486
Country of Origin
China

Dimensions

Overall Length
5-3/4"
Thread Length
2-9/16"
Tap Size
1-1/4-12
Shank Dia.
1-1/4"
Diameter
1-1/4"

Details

Item
Hand Tap
Number of Flutes
6
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1-1/4in-12 - 302 Carbon Steel Hand Tap, Bottom Tap, 12 TPI Threads per Inch, Champion 302-1-1/4-12-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.