1-1/4in-12 330 Hexagon Rethreading Dies, 2-13/16in Size Across Flats, 1in Die Thickness
- Mfr # CHA 330-1-1/4-12
- Zoro # G811874200
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Carbon Steel
Material
carbon steel
Diameter
1-1/4"
Width Across Flats Basic
2-3/16"
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 330-1-1/4-12
- Zoro #
- G811874200
- UPC #
- 846035018531
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/4"
- Width Across Flats Basic
- 2-3/16"
- Die Thickness
- 1"
Details
- Item
- Hexagon Rethreading Die
- Insert Material
- Carbon Steel
- Material
- carbon steel
- Drill Bit Sizing
- Fractional
Description
Champion 1-1/4in-12 330 Hexagon Rethreading Dies, 2-13/16in Size Across Flats, 1in Die Thickness, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.