
1-1/4in-7 330 Hexagon Rethreading Dies, 2-13/16in Size Across Flats, 1in Die Thickness
Mfr # CHA 330-1-1/4-7
Zoro # G811874194
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
1-1/4"
Width Across Flats Basic
2-3/16"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 330-1-1/4-7
Zoro #
G811874194
UPC #
846035018524
Country of Origin
United States
Dimensions
Diameter
1-1/4"
Width Across Flats Basic
2-3/16"
Die Thickness
1"
Details
Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional
Description
Champion 1-1/4in-7 330 Hexagon Rethreading Dies, 2-13/16in Size Across Flats, 1in Die Thickness, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.