Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/4in - 799L Three Flute Countersink, 60 Degree Countersink Angle, 1/2in Shank Dia., 2-1/8in OAL
- Mfr # CHA 799L-1-1/4X60
- Zoro # G011874598
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Shank Dia.
1/2"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
2-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 799L-1-1/4X60
- Zoro #
- G011874598
- UPC #
- 846035013093
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1/2"
- Overall Length
- 2-1/8"
- Shank Size
- 1/2"
- Diameter
- 1-1/4"
Details
- Item
- Countersink
- Countersink Angle
- 60 Degrees
- Number of Flutes
- 3
- Material - Machining
- High Speed Steel
- Drill Bit Sizing
- Fractional
- Cutting Degree
- 60°
Description
1-1/4in - 799L Three Flute Countersink, 60 Degree Countersink Angle, 1/2in Shank Diameter, 2-1/8in Overall Length, Champion 799L-1-1/4X60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.