
1-1/4in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Mfr # CHA 982-1-1/4
Zoro # G111881663
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper
Shank Dia.
1-1/4"
Overall Length
13"
Flute Length
7-3/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 982-1-1/4
Zoro #
G111881663
UPC #
846035083607
Country of Origin
South Africa
Dimensions
Shank Dia.
1-1/4"
Overall Length
13"
Flute Length
7-3/8"
Shank Size
4"
Diameter
1-1/4"
Point Diameter
15/16"
Details
Item
Taper Shank Bridge Reamer
Shank Type - Machining
Taper
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional
Description
1-1/4in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel, Champion 982-1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.