
1-14in Maintenance Reamer, 3/4in Flatted Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Mfr # CHA SA80-1-1/4
Zoro # G411887532
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
1-1/4"
Shank Size
3/4"
Overall Length
7-1/2"
Shank Type
Flatted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA80-1-1/4
Zoro #
G411887532
UPC #
846035009300
Country of Origin
United States
Dimensions
Shank Dia.
1-1/4"
Shank Size
3/4"
Overall Length
7-1/2"
Flute Length
5-11/16"
Diameter
1-1/4"
Point Diameter
0.93"
Details
Item
Reamers
Material
High Speed Steel
Shank Type
Flatted
Number of Flutes
5
Drill Bit Sizing
Fractional
Description
Champion SA80-1-1/4 - 1-14in Maintenance Reamer, 3/4in Flatted Shank, Left Hand Helix, Right Hand Cut, Collar Stop, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.