1-1/4in x 1-1/4in x 8in - AL Brazed Carbide Tool Bit, Series 370 Carbide,

  • Mfr # CHA AL20-370

  • Zoro # G011889103


product price:  $84.75
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Drill Bit Size
1-1/4 in
Flute Length
8"
Shank Diameter
1-1/4 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA AL20-370
Zoro #
G011889103
UPC #
846035070058
Country of Origin
United States

Dimensions

Overall Length
8 in
Drill Bit Size
1-1/4 in
Flute Length
8"
Shank Diameter
1-1/4 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional

Description

1-1/4in x 1-1/4in x 8in - AL Brazed Carbide Tool Bit - Straight Turning Tool for Facing to Square Shoulder, Series 370 Carbide, Champion AL20-370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.