
1-1/4in x 12in CM96 Slotter Chisel, SDS Max Shank, Champion
Mfr # CHA CM96-14
Zoro # G111897794
product price: $65.75
/eaKey Features
Bit Dia.
1-1/4"
Finish
Bright
Overall Length
12"
Shank Type
SDS Max
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM96-14
Zoro #
G111897794
UPC #
846035011785
Country of Origin
Taiwan, Province of China
Dimensions
Bit Dia.
1-1/4"
Overall Length
12"
Details
Item
Slotted Chisel
Finish
Bright
Shank Type
SDS Max
Drill Bit Sizing
Fractional
Description
1-1/4in x 12in CM96 Slotter Chisel, SDS Max Shank, Champion CM96-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.