
1-15/16in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth,
Mfr # CHA CT5-1-15/16
Zoro # G211880344
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Saw Dia.
1-15/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16"
Shank Size
3/8"
Application
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CT5-1-15/16
Zoro #
G211880344
UPC #
846035054683
Country of Origin
Japan
Dimensions
Saw Dia.
1-15/16"
Max. Cutting Depth
3/16"
Shank Size
3/8"
Diameter
1-15/16"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Heavy Duty
Industry Use
General Contractors, Electrical, Electricians, HVAC
Cutting Edge
Carbide Teeth (Tungsten)
Drill Bit Sizing
Fractional
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
Tip Material
Tungsten Carbide
Shank Type
Flatted
Description
Champion 1-15/16in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, For Cutting Material Up to 3/16in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.