Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/8in-12 330 Hexagon Rethreading Dies, 2in Size Across Flats, 1in Die Thickness, Carbon Steel
- Mfr # CHA 330-1-1/8-12
- Zoro # G011874130
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Carbon Steel
Material
carbon steel
Diameter
1-1/8"
Drill Bit Sizing
Fractional
Die Thickness
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 330-1-1/8-12
- Zoro #
- G011874130
- UPC #
- 846035018517
- Country of Origin
- United States
- Item
- Hexagon Rethreading Die
- Insert Material
- Carbon Steel
- Material
- carbon steel
- Drill Bit Sizing
- Fractional
Dimensions
- Diameter
- 1-1/8"
- Die Thickness
- 1"
- Width Across Flats Basic
- 2"
Description
Champion 1-1/8in-12 330 Hexagon Rethreading Dies, 2in Size Across Flats, 1in Die Thickness, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.