
1-1/8in-7 - 302 Carbon Steel Hand Tap, Plug Tap, 7 TPI Threads per Inch, Champion
Mfr # CHA 302-1-1/8-7-P
Zoro # G411873313
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
5-7/16"
Tap Chamfer
Plug
Thread Length
2-9/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-1-1/8-7-P
Zoro #
G411873313
UPC #
846035073387
Country of Origin
China
Dimensions
Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Size
1-1/8-7
Shank Dia.
1-1/8"
Diameter
1-1/8"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1-1/8in-7 - 302 Carbon Steel Hand Tap, Plug Tap, 7 TPI Threads per Inch, Champion 302-1-1/8-7-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.