1-1/8in-7 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 7 TPI , HSS

  • Mfr # CHA 308-1-1/8-7-S

  • Zoro # G111873316


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Size
1-1/8-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-1-1/8-7-S
Zoro #
G111873316
UPC #
846035080798
Country of Origin
United States

Dimensions

Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Size
1-1/8-7
Shank Dia.
1-1/8"
Diameter
1-1/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional

Description

1-1/8in-7 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 7 TPI Threads per Inch, High Speed Steel, Champion 308-1-1/8-7-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.