Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8in-8 - 3088 8 Thread High Speed Hand Tap, Plug Tap, Ground Thread

  • Mfr # CHA 3088-1-1/8-P

  • Zoro # G411873061


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Size
1-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 3088-1-1/8-P
Zoro #
G411873061
UPC #
846035075381
Country of Origin
United States

Dimensions

Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Size
1-1/8
Shank Dia.
1-1/8"
Diameter
1-1/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1-1/8in-8 - 3088 8 Thread High Speed Hand Tap, Plug Tap, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, 8 Thread Special, Champion 3088-1-1/8-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.