Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/8in Annular Cutter with Pilot Pin and 2in Cutting Depth, High Speed Steel, Contractor Series
- Mfr # CHA CS200-1-1/8
- Zoro # G511875804
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/8"
Cutting Depth
2 in
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CS200P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CS200-1-1/8
- Zoro #
- G511875804
- UPC #
- 846035084826
- Country of Origin
- China
Dimensions
- Diameter
- 1-1/8"
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4"
Details
- Item
- Annular Cutter
- Cutter Material
- High Speed Steel
- Pilot Pin Reference
- CS200P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.