Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-1/8in High Speed Cobalt Stack Cutting Annular Cutter, 2 DOC, 3/4in Shank, Cobalt Steel w/TiN Coat
Mfr # CHA XL200STK-1-1/8
Zoro # G611873878
product price:Â
$
232.99
/pk
Free Shipping & Returns
Key Features
Diameter
1-1/8"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
Cobalt Steel
Cutter Finish
Titanium Nitride Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XL200STK-1-1/8
- Zoro #
- G611873878
- UPC #
- 846035003209
- Country of Origin
- United Kingdom
Dimensions
- Diameter
- 1-1/8"
- Cutting Depth
- 2"
- Shank Dia.
- 3/4"
Details
- Item
- Annular Cutter
- Cutter Material
- Cobalt Steel
- Cutter Finish
- Titanium Nitride Coating
- Drill Bit Sizing
- Fractional
Description
Champion XL200STK 1-1/8in High Speed Cobalt Stack Cutting Annular Cutter, 2 Cutting Depth, 3/4in Shank, Cobalt Steel with Titanium Nitride Coating