Zoro Homepage

1-1/8in x 12in CM96 Mortar Chisel, SDS Max Shank, Champion

  • Mfr # CHA CM96-13

  • Zoro # G811881888


product price: $66.35
/ea

Key Features

Length
12"
Shank Dia.
1-1/8"
Type
SDS Max
Finish
Bright
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM96-13
Zoro #
G811881888
UPC #
846035011778
Country of Origin
Taiwan, Province of China

Dimensions

Length
12"
Shank Dia.
1-1/8"
Diameter
1-1/8"

Details

Item
Mortar Chisel
Type
SDS Max
Finish
Bright
Drill Bit Sizing
Fractional

Description

1-1/8in x 12in CM96 Mortar Chisel, SDS Max Shank, Champion CM96-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.