
1-1/8in x 7/16in - MSD Step Drill, 7/16in - 1-1/8in by 16ths, 135 deg Split
Mfr # CHA MSD-1-1/8X7/16
Zoro # G111880567
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
1-1/8in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA MSD-1-1/8X7/16
Zoro #
G111880567
UPC #
846035034968
Country of Origin
Switzerland
Dimensions
Shank Diameter
1-1/8in
Size Range
7/16in - 1-1/8in
Diameter
1-1/8"
Details
Item
Multi-Step Drills
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Bit Sizing
Fractional
Drill Point Style
135° Degree Split Point
Description
1-1/8in x 7/16in - MSD Step Drill, 7/16in - 1-1/8in by 16ths, 135 Degree Split Point, 2 Flute, Straight Shank, High Speed Steel, Champion MSD-1-1/8X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.