
1 - 198 Solid Carbide Combined Drill & Countersink, 60 Degree Included Angle, Plain Style, Champion
Mfr # CHA 198-1
Zoro # G711889120
product price: $34.25
/eaKey Features
Overall Length
1-1/4"
Shank Dia.
3/64"
Cutting Degree
60°
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 198-1
Zoro #
G711889120
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
1-1/4"
Shank Dia.
3/64"
Details
Item
Combo Drill & Countersink
Cutting Degree
60°
Drill Bit Sizing
Fractional
Description
1 - 198 Solid Carbide Combined Drill & Countersink, 60 Degree Included Angle, Plain Style, Champion 198-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.