1-3/4in - 799L Three Flute Countersink, 82 Degree Countersink Angle, 3/4in Shank Dia., 2-5/8in OAL

  • Mfr # CHA 799L-1-3/4X82

  • Zoro # G511874630


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
82°
Shank Dia.
3/4"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 799L-1-3/4X82
Zoro #
G511874630
UPC #
846035013161
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
Overall Length
2-5/8"
Shank Size
3/4"
Diameter
1-3/4"

Details

Item
Countersink
Countersink Angle
82°
Number of Flutes
3
Material - Machining
High Speed Steel
Cutting Degree
82°
Drill Bit Sizing
Fractional

Description

1-3/4in - 799L Three Flute Countersink, 82 Degree Countersink Angle, 3/4in Shank Diameter, 2-5/8in Overall Length, Champion 799L-1-3/4X82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.