1-3/4in-8 - 3088 8 Thread High Speed H& Tap, Taper Tap, Ground Thread

  • Mfr # CHA 3088-1-3/4-T

  • Zoro # G211873094


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
7"
Tap Size
1-3/4
Shank Dia.
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 3088-1-3/4-T
Zoro #
G211873094
UPC #
846035075572
Country of Origin
United States

Dimensions

Overall Length
7"
Tap Size
1-3/4
Shank Dia.
1-3/4"
Thread Length
3-3/16"
Diameter
1-3/4"

Details

Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1-3/4in-8 - 3088 8 Thread High Speed Hand Tap, Taper Tap, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, 8 Thread Special, Champion 3088-1-3/4-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.