Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in DOC

  • Mfr # CHA CM95HC-1-3/4

  • Zoro # G911881757


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
1-3/4 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS+
Maximum Drilling Depth
2 in
Useable Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM95HC-1-3/4
Zoro #
G911881757
UPC #
846035071765
Country of Origin
Germany

Dimensions

Core Diameter
1-3/4 in
Maximum Drilling Depth
2 in
Useable Length
4"

Details

Item
Core Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS+
Measurement System
Fractional

Description

1-3/4in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in Depth of Cut, 4in Usable Length, Carbide Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.