
1-3/4in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth
Mfr # CHA CT5-1-3/4
Zoro # G411880199
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
Saw Dia.
1-3/4"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16"
Shank Size
3/8"
Diameter
1-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CT5-1-3/4
Zoro #
G411880199
UPC #
846035054652
Country of Origin
Japan
Dimensions
Saw Dia.
1-3/4"
Max. Cutting Depth
3/16"
Shank Size
3/8"
Diameter
1-3/4"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Heavy Duty
Cutting Edge
Carbide Teeth (Tungsten)
Tip Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
Shank Type
Flatted
Industry Use
General Contractors, Electrical, Electricians, HVAC
Description
Champion 1-3/4in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, For Cutting Material Up to 3/16in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.