Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1-3/4in x 1-1/4in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute
- Mfr # CHA 601-1-3/4X1-1/4
- Zoro # G711876212
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1-3/4"
Number of Flutes
6
Flute Length
2"
Overall Length
4-1/2"
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 601-1-3/4X1-1/4
- Zoro #
- G711876212
- UPC #
- 846035049580
- Country of Origin
- United States
- Number of Flutes
- 6
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Dimensions
- Milling Diameter
- 1-3/4"
- Flute Length
- 2"
- Overall Length
- 4-1/2"
- Shank Dia.
- 1-1/4"
Description
1-3/4in x 1-1/4in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-1-3/4X1-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.