
1-3/4in x 10in CM97 Bushing Tool, Spline Shank, Champion
Mfr # CHA CM97-14
Zoro # G911897895
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Tool Length
10"
Diameter
1-3/4"
Drill Bit Sizing
Fractional
Shank Type
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM97-14
Zoro #
G911897895
UPC #
846035012089
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
10"
Diameter
1-3/4"
Details
Item
Bushing Tool Chisel
Finish
Bright
Drill Bit Sizing
Fractional
Shank Type
Spline
Description
1-3/4in x 10in CM97 Bushing Tool, Spline Shank, Champion CM97-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.