1-3/4in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 17in Usable Length

  • Mfr # CHA CM97-1-3/4X17X22

  • Zoro # G511874470


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Spline
Overall Length
22 in
Drill Bit Size
1-3/4 in
Flute Length
22 in
Shank Diameter
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM97-1-3/4X17X22
Zoro #
G511874470
UPC #
846035063999
Country of Origin
Germany

Dimensions

Overall Length
22 in
Drill Bit Size
1-3/4 in
Flute Length
22 in
Shank Diameter
1-3/4 in
Maximum Drilling Depth
17 in

Details

Item
Hammer Bit
Shank Type - Machining
Spline
Finish - Machining
Bright
Measurement System
Fractional

Description

1-3/4in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 17in Usable Length, Champion CM97-1-3/4X17X22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.