1-3/4in - XL200 High Speed Annular Cutter, 2in DOC, 3/4in Shank, Plus20 Surface Treatment

  • Mfr # CHA XL200-1-3/4

  • Zoro # G911875800


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Diameter
1-3/4"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL200-1-3/4
Zoro #
G911875800
UPC #
846035001533
Country of Origin
United Kingdom

Dimensions

Diameter
1-3/4"
Cutting Depth
2"
Shank Dia.
3/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
Plus 20 Surface Treatment
Pilot Pin Reference
XL200P
Drill Bit Sizing
Fractional

Description

1-3/4in - XL200 High Speed Annular Cutter, 2in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL200-1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.