1-3/8in-12 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 12 TPI , HSS

  • Mfr # CHA 308-1-3/8-12-P

  • Zoro # G711873327


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
6-1/16"
Thread Length
3"
Tap Size
1-3/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-1-3/8-12-P
Zoro #
G711873327
UPC #
846035075299
Country of Origin
United States

Dimensions

Overall Length
6-1/16"
Thread Length
3"
Tap Size
1-3/8-12
Shank Dia.
1-3/8"
Diameter
1-3/8"

Details

Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

1-3/8in-12 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 12 TPI Threads per Inch, High Speed Steel, Champion 308-1-3/8-12-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.