1-3/8in-6 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 6 TPI , HSS

  • Mfr # CHA 308-1-3/8-6-P

  • Zoro # G111873361


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
6-1/16"
Tap Size
1-3/8-6
Thread Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-1-3/8-6-P
Zoro #
G111873361
UPC #
846035075268
Country of Origin
United States

Dimensions

Overall Length
6-1/16"
Tap Size
1-3/8-6
Thread Length
3"
Shank Dia.
1-3/8"
Diameter
1-3/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1-3/8in-6 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 6 TPI Threads per Inch, High Speed Steel, Champion 308-1-3/8-6-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.