1-3/8in-8 - 3088 8 Thread High Speed Hand Tap Set, Ground Thread, 8 TPI , HSS, 8 Thread Special

  • Mfr # CHA 3088-1-3/8-S

  • Zoro # G911872939


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
6-1/16"
Shank Dia.
1-3/8"
Thread Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 3088-1-3/8-S
Zoro #
G911872939
UPC #
846035075480
Country of Origin
United States

Dimensions

Overall Length
6-1/16"
Shank Dia.
1-3/8"
Thread Length
3"
Tap Size
1-3/8
Diameter
1-3/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional

Description

1-3/8in-8 - 3088 8 Thread High Speed Hand Tap Set, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, 8 Thread Special, Champion 3088-1-3/8-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.