
1-3/8in Annular Cutter with Pilot Pin and 2in Cutting Depth, High Speed Steel, Contractor Series
Mfr # CHA CS200-1-3/8
Zoro # G011875946
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-3/8"
Cutting Depth
2"
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CS200P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CS200-1-3/8
Zoro #
G011875946
UPC #
846035084864
Country of Origin
China
Dimensions
Diameter
1-3/8"
Cutting Depth
2"
Shank Dia.
3/4"
Details
Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CS200P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.