1-3/8in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut, 3/4in Shank
- Mfr # CHA CT200-1-3/8
- Zoro # G811875177
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-3/8"
Cutting Depth
2 in
Shank Dia.
3/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CT200-1-3/8
- Zoro #
- G811875177
- UPC #
- 846035004015
- Country of Origin
- Japan
- Item
- Annular Cutter
- Cutter Material
- High Speed Steel
- Pilot Pin Reference
- CT200P
- Drill Bit Sizing
- Fractional
Dimensions
- Diameter
- 1-3/8"
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4"
Description
Champion 1-3/8in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut, 3/4in Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.