1-3/8in Maintenance Reamer, 3/4in Flatted Shank, Left Hand Helix, RH Cut, Collar Stop, HSS

  • Mfr # CHA SA80-1-3/8

  • Zoro # G811887538


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
1-3/8"
Number of Flutes
5
Shank Type
Flatted
Flute Length
5-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SA80-1-3/8
Zoro #
G811887538
UPC #
846035009317
Country of Origin
United States

Dimensions

Shank Dia.
1-3/8"
Flute Length
5-11/16"
Shank Size
3/4"
Overall Length
7-1/2"
Point Diameter
0.93"
Diameter
1-3/8"

Details

Item
Reamers
Material
High Speed Steel
Number of Flutes
5
Shank Type
Flatted
Drill Bit Sizing
Fractional

Description

Champion SA80-1-3/8 - 1-3/8in Maintenance Reamer, 3/4in Flatted Shank, Left Hand Helix, Right Hand Cut, Collar Stop, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.