1-3/8in x 1/4in - MSD Step Drill, 1/4in - 1-3/8in by 16ths, 135 deg Split Pnt

  • Mfr # CHA MSD-1-3/8X1/4

  • Zoro # G011880599


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1-3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA MSD-1-3/8X1/4
Zoro #
G011880599
UPC #
846035056267
Country of Origin
Switzerland

Dimensions

Shank Diameter
1-3/8 in
Size Range
1/4 in - 1-3/8 in
Diameter
1-3/8"

Details

Item
Multi-Step Drills
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Point Style
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

1-3/8in x 1/4in - MSD Step Drill, 1/4in - 1-3/8in by 16ths, 135 Degree Split Point, 2 Flute, Straight Shank, High Speed Steel, Champion MSD-1-3/8X1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.