
1-5/8in-8 - 3088 8 Thread High Speed H& Tap, Bottom Tap, Ground Thread
Mfr # CHA 3088-1-5/8-B
Zoro # G911872984
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
6-11/16"
Tap Chamfer
Bottom
Thread Length
3-3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 3088-1-5/8-B
Zoro #
G911872984
UPC #
846035075558
Country of Origin
United States
Dimensions
Overall Length
6-11/16"
Thread Length
3-3/16"
Shank Dia.
1-5/8"
Tap Size
1-5/8
Diameter
1-5/8"
Details
Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1-5/8in-8 - 3088 8 Thread High Speed Hand Tap, Bottom Tap, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, 8 Thread Special, Champion 3088-1-5/8-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.