
1-7/16in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Mfr # CHA 982-1-7/16
Zoro # G211881815
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper
Shank Dia.
1-7/16"
Overall Length
13"
Flute Length
7-3/8"
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 982-1-7/16
Zoro #
G211881815
UPC #
846035086196
Country of Origin
South Africa
Dimensions
Shank Dia.
1-7/16"
Overall Length
13"
Flute Length
7-3/8"
Shank Size
4"
Point Diameter
1-1/8"
Diameter
1-7/16"
Details
Item
Taper Shank Bridge Reamer
Shank Type - Machining
Taper
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional
Description
1-7/16in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel, Champion 982-1-7/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.