Shop WALTER

Turning Insert, Round, 0.3125 in, RCMT, Carbide

  • Mfr # 6917262
  • Zoro # G7934230

product price: 
$
12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3125 in
Chip-Breaker
FM4
Grade
WSM30S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917262
Zoro #
G7934230
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.1570"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3125 in
Chip-Breaker
FM4
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT0803M0
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3125 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.