
1-7/8in-8 - 3088 8 Thread High Speed H& Tap, Taper Tap, Ground Thread
Mfr # CHA 3088-1-7/8-T
Zoro # G711873020
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
7-5/16"
Tap Chamfer
Taper
Thread Length
3-9/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 3088-1-7/8-T
Zoro #
G711873020
UPC #
846035075619
Country of Origin
United States
Dimensions
Overall Length
7-5/16"
Thread Length
3-9/16"
Tap Size
1-7/8
Shank Dia.
1-7/8"
Diameter
1-7/8"
Details
Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1-7/8in-8 - 3088 8 Thread High Speed Hand Tap, Taper Tap, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, 8 Thread Special, Champion 3088-1-7/8-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.