1 - 796 Bell Combi Drill & Countersink, 60 deg & 90 deg Included Angles, Bell Style, Steel, 12PK

  • Mfr # CHA 798-1

  • Zoro # G811890040


product price:  $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/64"
Material - Machining
High Speed Steel
Overall Length
1-1/4"
Drill Bit Sizing
Fractional
Cutting Degree
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 798-1
Zoro #
G811890040
UPC #
846035012713
Country of Origin
United States

Dimensions

Shank Dia.
3/64"
Overall Length
1-1/4"

Details

Item
Combo Drill & Countersink
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
90°

Description

1 - 796 Bell Combined Drill & Countersink, 60 Degree & 90 Degree Included Angles, Bell Style, High Speed Steel, Champion 798-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.